48324311 - Shockwave PH2/SQ2 Impact Double Ended Bit

Milwaukee®

  • $4.47 (Each)
  • $4.47 (Each)

  • $536.40 (Per 120)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324311
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4311
Description
Shockwave PH2/SQ2 Impact Double Ended Bit
The Milwaukee® Shockwave™ Impact Duty Double-Ended PH2/SQ2 Driver Bits Provide The Ultimate Fit For A Superior Driving Experience. The Optimized Shockzone™ Shanks Are Customized Per Tip Type to Absorb Peak Torque and Prevent Breaking. The Long-Lasting Wear Guard™ Tip Provides Increased Wear Resistance, Protecting The Fit Over The Life Of The Bit. The Customized Tip Geometry Leads to Less Stripping Of Screws On The Job Site.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242474783 / 00045242474783
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Standard Packaging
$536.40 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
48324311 - Small Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
 
48324311 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2
Descriptions
Product Type
PH2/SQ2 DBL End Bit
extra long description
MILW 48-32-4311 PH2/SQ2 Dbl End Bit
Short Description
PH2/SQ2 Dbl End Bt
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® SHOCKWAVE™ Impact Duty Double-Ended PH2/SQ2 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
Description
SHOCKWAVE PH2/SQ2 IMPACT DOUBLE ENDED BIT
Additional Information
Shank Diameter
1/4 in
Drive Type
Phillips/Square
screwdriver bit type
Power
Manufacturer Information
Manufacturers Part Number
48-32-4311
Brand
Milwaukee®
GTIN
00045242474783
UPC
045242474783
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.03
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lee's Summit
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat