48324412 - #2 Phillips Shockwave 1" Insert Bits

Milwaukee®

  • $2.01 (Each)
  • $2.01 (Each)

  • $241.20 (Per 120)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324412
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4412
Description
#2 Phillips Shockwave 1" Insert Bits
Driver Bit, Phillips Bit Style, Steel, 1 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195435 / 00045242195435
Weight per unit
0.031 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Standard Packaging
$241.20 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
48324412 - Large Image
 
48324412 - Small Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
 
48324412 - Large Image
Other Links
 
 
48324412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
1 in
Length
1
Descriptions
extra long description
MILW 48-32-4412 PH2 Insert Bits
Short Description
Driver Bit, Steel, Heavy Duty Impact Application;Drilling and Fastening Need
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, Steel, 1 in Overall Length, 0.03 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Description
#2 PHILLIPS SHOCKWAVE 1" INSERT BITS
Additional Information
Bit Style
Phillips
package quantity
2 PK
Made in USA
yes
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Phillips
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4412
GTIN
00045242195435
UPC
045242195435
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.03 lb
Weight per each
0.031
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat