48324416 - Shockwave Imp Slotted 1/8" Insert Bits 2PK

Milwaukee®

  • $1.77 (Each)
  • $1.77 (Each)

  • $212.40 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324416
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4416
Description
Shockwave Imp Slotted 1/8" Insert Bits 2PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242302536 / 00045242302536
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Standard Packaging
$212.40 (Per 120)
Resources
Other Links
 
 
48324416 - Other
Images
 
 
48324416 - Small Image
 
48324416 - Large Image
 
48324416 - Large Image
 
48324416 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Descriptions
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
SHOCKWAVE IMP SLOTTED 1/8" INSERT BITS 2PK
Product Type
SL 1/8 In. Insert Bits
extra long description
MILW 48-32-4416 SL 1/8 in. Insert B
Short Description
SL 1/8inInsert Bts
Additional Information
Shank Diameter
1/4 in
screwdriver bit type
Insert
Drive Type
Slotted
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4416
GTIN
00045242302536
UPC
045242302536
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.023
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat