48324442 - #2 Ecs Multdrive Impact Insert

Milwaukee

  • $1.72 (Each)
  • $1.72 (Each)

  • $5.16 (Per 3)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324442
Manufacturer
Milwaukee
Manufacturer's Part Number
48-32-4442
Description
#2 Ecs Multdrive Impact Insert
00452422382935|0004524|00452422382935|45242238293|38293|48324442|Mil Milwaukee Repair 48324442|Mil Milwaukee Tool 48324442|Millwaukee Electric Tool 48324442|Milwauke 48324442|Milwaukee 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
045242238293 / 00045242238293
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Standard Packaging
$5.16 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
48324442 - Small Image
 
48324442 - Large Image
 
48324442 - Large Image
Attachments
 
 
48324442 - Specification Sheet
Other Links
 
 
48324442 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
1
Descriptions
Description
#2 ECS MULTDRIVE IMPACT INSERT
Product Type
Shockwave Insert Bit, #2, Ecx, 1/4 In, 2, STL
Special Features
Engineered for extreme durability and up to 10x life; Geometric design provides the shock absorption; Proprietary steel and heat treat process for maximum strength and durability; Forged tips for maximum grip; ECX driver bits are a combination of phillips, Square Recess and Slotted tips designed for superior grip to eliminate rounding out fastener heads
Long Description
00452422382935|0004524|00452422382935|45242238293|38293|48324442|MIL MILWAUKEE REPAIR 48324442|MIL MILWAUKEE TOOL 48324442|Millwaukee Electric Tool 48324442|MILWAUKE 48324442|MILWAUKEE 48324442|Milwaukee Electric Tool 48324442|Milwaukee Tool 48324442|Milwaukie Electric Tool 48324442
Additional Information
Blade Width
1/4
Shank Size
1/4
Number of Pieces
2
idea granular category code
2418
tip type
ECX
Tip Size
#2
Shank Shape
Hexagonal
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-32-4442
sub brand
SHOCKWAVE
GTIN
00045242238293
UPC
045242238293
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Insert Bit
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.47
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Driving Screws In Various Materials
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Andrews
1 View Store
Hobbs
2 View Store

* All prices subject to change.

Begin Live Chat