48324601 - Shockwave Impact Phillips #2 Insert Bits - 5PK

Milwaukee®

  • $3.94 (Each)
  • $3.94 (Each)

  • $756.48 (Per 192)

In-Stock: 4 available locally (Galena Park, TX) (change location)
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
48324601
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4601
Description
Shockwave Impact Phillips #2 Insert Bits - 5PK
Driver Bit, Phillips Bit Style, 1 In Overall Length, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195619 / 00045242195619
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Standard Packaging
$756.48 (Per 192)
Stock Availability
Galena Park
4 (Check another store)
Deer Park
21
All Stores
502
Resources
Images
 
 
48324601 - Large Image
 
48324601 - Small Image
 
48324601 - Large Image
 
48324601 - Large Image
 
48324601 - Large Image
 
48324601 - Large Image
 
48324601 - Large Image
 
48324601 - Large Image
 
48324601 - Large Image
 
48324601 - Large Image
Other Links
 
 
48324601 - Other
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
Steel
Dimensions and Weight
Overall Length
1 in
Length
1
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, 1 in Overall Length, 0.07 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, 1 in L, 5 PK
extra long description
MILW 48-32-4601 PH2 Insert Bits
Description
SHOCKWAVE IMPACT PHILLIPS #2 INSERT BITS - 5PK
Additional Information
Bit Style
Phillips
package quantity
5 PK
Made in USA
yes
Drive Type
Phillips
Shank Diameter
1/4 in
screwdriver bit type
Insert
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4601
GTIN
00045242195619
UPC
045242195619
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.07 lb
Weight per each
0.045
Carton
1
Package
192
Uses, Certifications, and Standards
Application
Heavy Duty Impact;Drilling and Fastening
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 502

Location search:

* All prices subject to change.

Begin Live Chat