48324712 - Shockwave Impact Phillips #2 Insert Bits - 25PK

Milwaukee®

  • $0.80 (Each)
  • $0.80 (Each)

  • $20.00 (Per 25)

  • $1,600.00 (Per 2,000)
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
48324712
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4712
Description
Shockwave Impact Phillips #2 Insert Bits - 25PK
Driver Bit, Phillips Bit Style, 1 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242213993 / 00045242213993
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$20.00 (Per 25)
Standard Packaging
$1,600.00 (Per 2,000)
Resources
Images
 
 
48324712 - Small Image
 
48324712 - Large Image
 
48324712 - Large Image
 
48324712 - Large Image
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
Proprietary Steel
Dimensions and Weight
Overall Length
1 in
Length
1
Descriptions
Product Type
Driver Bit
Long Description
Driver Bit, Phillips Bit Style, 1 in Overall Length, 0.01 lb
Features
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de
Short Description
Driver Bit, #2, 1 in L, Bulk PK
extra long description
MILW 48-32-4712 PH2 Insert Bit
Description
SHOCKWAVE IMPACT PHILLIPS #2 INSERT BITS - 25PK
Additional Information
Bit Style
Phillips
package quantity
25 Bulk PK
Made in USA
yes
Shank Diameter
1/4 in
idea granular category code
2418
screwdriver bit type
Insert
Drive Type
Phillips
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4712
GTIN
00045242213993
UPC
045242213993
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.01 lb
Weight per each
0.009
Carton
25
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48324712.
Jump To:

Similar Items

Similar items are close alternatives to 48324712, though they may not be 100% alike.

Driver Bit, Phillips Bit Style, Steel, 1 In Overall Length, 0.03 LB
  • Our Part #: 48324412
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-32-4412
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 120 ($212.40) ·
48324412 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat