48390528 - 18 Tpi Compact Portable Band Saw Blade

Milwaukee®

  • $11.14 (Each)
  • $11.14 (Each)

  • $467.88 (Per 42)

In-Stock: 281 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48390528
Manufacturer
Milwaukee®
Manufacturer's Part Number
48390528
Description
18 Tpi Compact Portable Band Saw Blade
Compact Band Saw Blade, High Speed Steel, 18 Teeth Per Inch, 35.375 In Blade Length, Gray, 35.375 In Overall Length, 0.5 In Overall Height, 0.02 In Overall Width, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242201907 / 00045242201907
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Standard Packaging
$467.88 (Per 42)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
281
Resources
Other Links
 
 
48390528 - Other
Images
 
 
48390528 - Small Image
 
48390528 - Large Image
 
48390528 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
35.375 in
Descriptions
Product Type
Compact Band Saw Blade
Long Description
Compact Band Saw Blade, High Speed Steel, 18 Teeth per Inch, 35.375 in Blade Length, Gray, 35.375 in Overall Length, 0.5 in Overall Height, 0.02 in Overall Width, 0.3 lb
Features
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Short Description
Compact Band Saw Blade, High Speed Steel, For 262922, 18 TPI
extra long description
MILW 48-39-0528 1pk 18tpi Compact B
Description
18 TPI COMPACT PORTABLE BAND SAW BLADE
Additional Information
Compatible With
Common Materials 5/32 to 3/16 in Thickness;Very Hard Materials 3/16 to 5/16 in Thickness
Blade Length
35.375 in
Made in USA
yes
Overall Height
0.5 in
Overall Width
0.02 in
package quantity
1 PK
Blade Thickness
0.02
Blade Width
0.5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48390528
GTIN
00045242201907
UPC
045242201907
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.3 lb
Weight per each
0.29
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat