48430620 - 12" 24 Tpi Hack Saw Blade

Milwaukee

  • $19.65 (Each)
  • $19.65 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48430620
Manufacturer
Milwaukee
Manufacturer's Part Number
48-43-0620
Description
12" 24 Tpi Hack Saw Blade
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242139859 / 00045242139859
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
48430620 - Small Image
 
48430620 - Large Image
 
48430620 - Large Image
Attachments
 
 
48430620 - Specification Sheet
Other Links
 
 
48430620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.5
Thickness
025
Length
12
Descriptions
Description
12" 24 TPI HACK SAW BLADE
Product Type
12" 24 Tpi Hack Saw Blade
Long Description
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|IDEAL 35263|IDEAL 35-263|IDEAL 35272|IDEAL 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
Special Features
Bi-Metal For Greater Durability; For Cutting Common Materials 1/8 IN - 3/8 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10
Additional Information
Teeth per Inch
24
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-43-0620
sub brand
MILWAUKEE
GTIN
00045242139859
UPC
045242139859
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hack Saw
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Angle Iron, Pipe, Brass And Small Section Steel
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store

* All prices subject to change.

Begin Live Chat