48626031 - SDS+ 5/8" X 10" Ground Rod Driver

Milwaukee®

  • $37.97 (Each)
  • $37.97 (Each)

  • $759.40 (Per 20)
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
48626031
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-62-6031
Description
SDS+ 5/8" X 10" Ground Rod Driver
Milwaukee® Chisels Are Made From High Grade, Forged Steel, Providing Up to 20% Longer Life. The SDS-Plus 5/8 In. X 10 In. Ground Rod Driver Is An Ideal Solution For Driving Common Ground Rods For Electrical Circuits Into Soft Soil. Designed to Drive 1/2 In. and 5/8 In. Diameter Temporary and Permanent Ground Rods, The SDS-Plus Ground Rod Driver Is A Great Tool For Residential and Commercial Grounding Applications. The SDS-Plus Shank Allows The Ground Rod Driver to Be Used In SDS-Plus Tools, Providing An Al
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112839 - Chisel bit
UPC/GTIN
045242534746 / 00045242534746
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.97 (Each)
Standard Packaging
$759.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
211
Resources
Images
 
 
48626031 - Small Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
 
48626031 - Large Image
Other Links
 
 
48626031 - Other
 
48626031 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

* All prices subject to change.

Begin Live Chat