48892329 - 1/2" Cobalt Red Helix Drill Bit

Milwaukee®

  • $33.43 (Each)
  • $33.43 (Each)

  • $3,008.70 (Per 90)

In-Stock: 224 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48892329
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2329
Description
1/2" Cobalt Red Helix Drill Bit
Drill Bit, 1/2 In Bit Size, 3/8 In Shank Diameter, Cobalt Material, 0.073 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242188444 / 00045242188444
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.43 (Each)
Standard Packaging
$3,008.70 (Per 90)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
224
Resources
Images
 
 
48892329 - Large Image
 
48892329 - Small Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
 
48892329 - Large Image
Other Links
 
 
48892329 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cobalt
Dimensions and Weight
Length
5.62
Descriptions
Description
1/2" COBALT RED HELIX DRILL BIT
Extra Long Description
MILW 48-89-2329 1/2 In. COBALT RED
Features
Milwaukee(R) Cobalt RED HELIX(TM) Drill Bits are engineered for extreme durability and long life in hard metal applications. Designed with a Variable Helix (TM) that includes an aggressive 35° Helix Angle which ends at 15°, the Cobalt bits with RED HELIX(TM) provide Rapid Chip Removal(TM) limiting heat buildup to Stay Sharper Longer(TM). The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Ideal for tough applications and provide Up to 10X life vs. Black Oxide
Long Description
Drill Bit, 1/2 in Bit Size, 3/8 in Shank Diameter, Cobalt Material, 0.073 lb
Product Type
Drill Bit
Short Description
Drill Bit, 1/2 in, 3/8 in Shank
Additional Information
Bit Size
1/2 in
Drill Diameter
0.5
Flute Length
3.74
Made In USA
yes
Package Quantity
1 PK
Shank Diameter
3/8 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48892329
Series
Milwaukee® Cobalt RED HELIX™ Drill Bits
GTIN
00045242188444
UPC
045242188444
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.073 lb
Weight per each
0.22
Carton
1
Package
90
Uses, Certifications, and Standards
Application
Hard Metal;All Twist Drilling
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat