48892728 - 11/32" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $4.58 (Each)
  • $4.58 (Each)

  • $755.70 (Per 165)
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
48892728
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2728
Description
11/32" Thunderbolt Black Oxide Drill Bit
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt® Web Features A Thicker Core Than A Standard Drill Bit, Which Provides Ultimate Strength and Protects Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. A Precision Start, 135 Split Point Tip Starts On Contact to Keep The Bit From Walking For Fast Accurate Holes. Excellent For Drilling On Curved Surfaces, Requir
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166992 / 04524216699200
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.58 (Each)
Standard Packaging
$755.70 (Per 165)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Images
 
 
48892728 - Small Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
 
48892728 - Large Image
Other Links
 
 
48892728 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6