48894631 - Shockwave Red Helix Titanium Drill Bit Set - 23PC

Milwaukee®

  • $49.97 (Each)
  • $49.97 (Each)

  • $999.40 (Per 20)
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
48894631
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-4631
Description
Shockwave Red Helix Titanium Drill Bit Set - 23PC
The Milwaukee® Shockwave Impact Duty™ 23PC Red Helix™ Titanium Drill Bit Set Is Engineered For Extreme Durability and Long Life. The Quad Edge™ Tip Delivers A Precision Start and Features Four Cutting Edges to Create Smaller Chips For Faster Material Removal and Less Heat Leading to Improved Performance. Designed With A Variable Helix™ Flute That Begins With An Aggressive 35° Helical Angle and Ends At 15° For Rapid Chip Removal. The Bits Also Feature An Internal Thicker Tapered Web That Greatly Increases S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242353323 / 00045242353323
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Standard Packaging
$999.40 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
48894631 - Small Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
 
48894631 - Large Image
Other Links
 
 
48894631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat