48899221 - 3PC Step Drill Bit Set

Milwaukee®

  • $114.97 (Each)
  • $114.97 (Each)
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
48899221
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9221
Description
3PC Step Drill Bit Set
Milwaukee® Step Drill Bits With Jam-Free Performance Feature A Dual-Flute Design Delivering Up to 2X Faster Hole Times, Up to 4X Longer Life and Up to 50% More Holes Per Battery Charge Than Competitors. Ideal For Drilling Small and Large-Diameter Holes In Steel and Plastic, These Bits Are Optimized For Cordless Drills In High Speed. The Rapid Strike™ Tip Allows For A Fast and Accurate Start That Generates Less Heat, Resulting In Longer Bit Tip Life. Black Oxide Coating Also Enhances Durability, Hole Qualit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307746 / 00045242307746
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.97 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Images
 
 
48899221 - Small Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
 
48899221 - Large Image
Other Links
 
 
48899221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat