49560320 - Adjustable Hole Cutter

Milwaukee®

  • $39.97 (Each)
  • $39.97 (Each)

  • $639.52 (Per 16)
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
49560320
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0320
Description
Adjustable Hole Cutter
The Milwaukee® Adjustable Hole Cutter Offers A One-Size-Fits All Solution to Make Holes In Drywall and Ceiling Tile. Cutting Diameters Range From 2 In. to 7 In. With 1/4 In. Increments For Almost Double The Amount Of Sizes Over The Competition. Utilizing A Quik-Lok™ Arbor For Tool-Free Locatability As Well As Laser Etched Markings and Size Indicator, Users Can Quickly and Easily Identify and Change Sizes Without The Use Of A Hex Key. A Best-In-Class Durable and Reusable Debris Shield With Spring Collar Kee
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242344260 / 00045242344260
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.97 (Each)
Standard Packaging
$639.52 (Per 16)
Stock Availability
Local Store
Find nearby stock
All Stores
18
Resources
Images
 
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Small Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
 
49560320 - Large Image
Other Links
 
 
49560320 - Other
 
49560320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:
These alternate items can be purchased instead of 49560320.
Jump To:

Similar Items

Similar items are close alternatives to 49560320, though they may not be 100% alike.

Quickest, Most Affordable Way to Cut Perfect Holes In Ceiling Tile. Cuts Clean...
  • MFR Part #: 06923
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 6 ($285.48) ·
06923 - Greenlee Textron

Check local availability

Total Availability: In Stock

Book Price

$47.58

Each

QTY:
Each
Add
Drillers Dust Bowl, 6 In Overall Length, 11 In Overall Width, 14 In Overall Dept...
  • MFR Part #: 48000
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.02) ·
48000 - Rack-A-Tiers

Check local availability

Total Availability: In Stock

Book Price

$36.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat