49564003 - Hole Saw 4" Carbide Tipped

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49564003
Manufacturer
Milwaukee
Manufacturer's Part Number
49564003
Description
Hole Saw 4" Carbide Tipped
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242199280 / 00045242199280
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Shawnee
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
49564003 - Small Image
 
49564003 - Large Image
 
49564003 - Large Image
Attachments
 
 
49564003 - Specification Sheet
Other Links
 
 
49564003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HOLE SAW 4" CARBIDE TIPPED
Product Type
Hole Saw 4 In Carbide Tipped
Manufacturer Information
Manufacturers Part Number
49564003
Brand
Milwaukee Electric Tool
GTIN
00045242199280
UPC
045242199280
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.71
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 49564003.
Jump To:

Similar Items

Similar items are close alternatives to 49564003, though they may not be 100% alike.

The Milwaukee® 4" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi D...
  • Our Part #: 49560742
  • Shawnee Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-0742
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.11) ·
49560742 - Milwaukee Electric Tool

Shawnee Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat