49567000 - Small Thread Arbor, 7/16" Shank

Milwaukee®

  • $16.36 (Each)
  • $16.36 (Each)

  • $654.40 (Per 40)

In-Stock: 1 available locally (Jasper, TX) (change location)
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
49567000
Manufacturer
Milwaukee®
Manufacturer's Part Number
49567000
Description
Small Thread Arbor, 7/16" Shank
Small Thread Arbor, 7/16 In Shank Diameter, Hardened Steel, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242200153 / 00045242200153
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.36 (Each)
Standard Packaging
$654.40 (Per 40)
Stock Availability
Jasper
1 (Check another store)
Nacogdoches
3
All Stores
363
Resources
Images
 
 
49567000 - Small Image
 
49567000 - Large Image
 
49567000 - Large Image
 
49567000 - Large Image
 
49567000 - Large Image
Other Links
 
 
49567000 - Other
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
Hardened Steel
Dimensions and Weight
Diameter
0.500000
Length
4.0
Descriptions
Long Description
Small Thread Arbor, 7/16 in Shank Diameter, Hardened Steel, 0.15 lb
Features
7/16" Small Thread Arbor
Short Description
Small Thread Arbor, 7/16 in Shank, Hardened Steel
Product Type
Small Thread Arbor
extra long description
MILW 49-56-7000 7/16" SHANK ARBOR
Description
SMALL THREAD ARBOR, 7/16" SHANK
Special Features
Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/2 IN And Larger
Additional Information
Compatible With
All Hole Saw up to 1-3/16 in;Drill Chuck 1/2 in and Larger
package quantity
1 PK
Made in USA
yes
Inside Diameter
0.500000
outside diameter
0.500000
arbor size
Up To 1-3/16
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49567000
GTIN
00045242200153
UPC
045242200153
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hole Saw
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/2 IN And Larger
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 363

Location search:
These alternate items can be purchased instead of 49567000.
Jump To:

Similar Items

Similar items are close alternatives to 49567000, though they may not be 100% alike.

Hole Saw Arbor, Drilling Application, 14.3 to 30.2 MM;9/16 to 1-3/16 In Bit Size...
  • Our Part #: 1779774
  • Jasper Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779774
  • Manufacturer: LEN
  • Find: Similar Items
  • Pkg Sizes: 90 ($1,759.50) ·
1779774 - Lenox Black & Decker Inc.

Jasper Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 49567000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSA-44B Gardner Bender n/a
37155 Greenlee 00783310371557
37155B Greenlee 00783310376286
38505 Greenlee 00783310385059
35-393 Ideal Industries 783250353934
31660 Klein Tools 00092644316609
49-56-7000 Milwaukee Electric Tool 00045242200153
13456 Morris 00601986134569
1L Stanley 00885363004755

* All prices subject to change.

Begin Live Chat