49567250 - Large Thread Quick Change Arbor, 3/8" Shank

Milwaukee®

  • $21.57 (Each)
  • $21.57 (Each)

  • $862.80 (Per 40)

In-Stock: 0 available locally (North Austin, TX) (change location)
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
49567250
Manufacturer
Milwaukee®
Manufacturer's Part Number
49567250
Description
Large Thread Quick Change Arbor, 3/8" Shank
Large Thread Arbor, 3/8 In Shank Diameter, Steel, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242225798 / 00045242225798
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.57 (Each)
Standard Packaging
$862.80 (Per 40)
Stock Availability
North Austin
0 (Find nearest stock)
Austin RDC
18
All Stores
602
Resources
Images
 
 
49567250 - Small Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
Brochures
 
 
49567250 - Brochure
Other Links
 
 
49567250 - Other
 
49567250 - Other
 
49567250 - Other
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
8.0
Descriptions
Product Type
Large Thread Arbor
Features
3/8" Large Thread Quick Change Arbor
Short Description
Large Thread Arbor, 3/8 in Shank, Steel
Long Description
Large Thread Arbor, 3/8 in Shank Diameter, Steel, 0.53 lb
Description
LARGE THREAD QUICK CHANGE ARBOR, 3/8" SHANK
extra long description
MILW 49-56-7250 Large Thread Quick
Additional Information
Made in USA
yes
Compatible With
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 3/8 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit
package quantity
1 PK
idea granular category code
2415
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49567250
GTIN
00045242225798
UPC
045242225798
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.53 lb
Weight per each
0.535
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 602

Location search:

* All prices subject to change.

Begin Live Chat