907120 - 1/2" Impact Wrench + Rocker Switch + Friction Ring

Milwaukee®

  • $260.49 (Each)
  • $260.49 (Each)

  • $1,041.96 (Per 4)
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
907120
Manufacturer
Milwaukee®
Manufacturer's Part Number
9071-20
Description
1/2" Impact Wrench + Rocker Switch + Friction Ring
Delivering 300 FT. LBS Of Torque and Weighing Only 7.0 LBS., This Tool Has A Fantastic Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Friction Ring and Through Hole Socket Retention, and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Faster
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063444 / 00045242063444
Weight per unit
7.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.49 (Each)
Standard Packaging
$1,041.96 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Other Links
 
 
907120 - Other
Images
 
 
907120 - Small Image
 
907120 - Large Image
 
907120 - Large Image
 
907120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2