F656LCL - 52" Coal Led Contractor Fan

Minka Aire

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F656LCL
Manufacturer
Minka Aire
Manufacturer's Part Number
F656L-CL
Description
52" Coal Led Contractor Fan
52" 5-Blade Led Ceiling Fan In A Coal Finish With Coal Blades With Frosted White Glass
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
706411060793 / 00706411060793
Weight per unit
19.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
F656LCL - Small Image
 
F656LCL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
52" COAL LED CONTRACTOR FAN
Product Type
52"Ceiling Fan
Long Description
52" 5-Blade LED Ceiling Fan in a Coal Finish with Coal Blades with Frosted White Glass
Additional Information
Safety Rating
EXIT SIGN HOUSING, WHITE HOUSING TYPE; EEX SERIES SELF POWERED EDGE LIT RED EXIT LIGHTING USED ON; SURE-LITES[R] BRAND
Category
Fans
bulb type
Z22
Manufacturer Information
Brand
Minka Aire
Manufacturers Part Number
F656L-CL
GTIN
00706411060793
UPC
706411060793
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
19.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
3 View Store

* All prices subject to change.

Begin Live Chat