613A013114 - 1-1/4 30A Ply HDL

Meltric

  • $28.43 (Each)
  • $28.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
613A013114
Manufacturer
Meltric
Manufacturer's Part Number
613A013114
Description
1-1/4 30A Ply HDL
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
784474563819 / 00784474563819
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.43 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Size
1.25 NPT IN
Descriptions
Description
1-1/4 30A PLY HDL
Product Type
Poly Handle 1-1/4"NPT
Special Features
Cable Range 0.75 to 1.375IN
Long Description
Handle, Cable Range 0.75 to 1.375IN, Application: DSN30 Polyester Inlet, Size: 1.25IN NPT, Material: Polyester
Manufacturer Information
Manufacturers Part Number
613A013114
Brand
Meltric
sub brand
Decontactor
GTIN
00784474563819
UPC
784474563819
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
INDUSTRIAL CONTROL RELAY, AC OPERATED TYPE; 3NO-1NC CONTACT CONFIGURATION; PANEL MOUNTING; 4 POLE(S); CLAMP TERMINAL TYPE; 115 TO 120 VAC AT 60 HZ COIL VOLTAGE; CONVERTIBLE CONTACT TYPE; 10 AMPERE CONTACT CURRENT RATING
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
DSN30 Polyester Inlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat