616A013114 - 1-1/4 60A DSN6 HDL

Meltric

  • $35.09 (Each)
  • $35.09 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
616A013114
Manufacturer
Meltric
Manufacturer's Part Number
616A013114
Description
1-1/4 60A DSN6 HDL
Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 In; Connection: 1-1/4 In NPT; Material: Polyster
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784474563086 / 00784474563086
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.09 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
616A013114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Size
1.25 NPT IN
Descriptions
Description
1-1/4 60A DSN6 HDL
Product Type
Poly Handle 1"NPT
Long Description
Meltric; Handle; Threaded Opening; Cable Range: 0.750 - 1.375 IN; Connection: 1-1/4 IN NPT; Material: Polyster
Special Features
Cable Range 0.75 to 1.375IN
Manufacturer Information
Manufacturers Part Number
616A013114
Brand
Meltric
sub brand
Decontactor
GTIN
00784474563086
UPC
784474563086
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
INDUSTRIAL CONTROL RELAY, AC OPERATED TYPE; 3NO-1NC CONTACT CONFIGURATION; PANEL MOUNTING; 4 POLE(S); CLAMP TERMINAL TYPE; 115 TO 120 VAC AT 60 HZ COIL VOLTAGE; CONVERTIBLE CONTACT TYPE; 10 AMPERE CONTACT CURRENT RATING
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
DSN60 Polyester Inlet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat