6368043 - 480V, 3P + G, 20HP Rating Inlet, Male

Meltric

  • $247.74 (Each)
  • $247.74 (Each)

Available from manufacturer.
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
6368043
Manufacturer
Meltric
Manufacturer's Part Number
63-68043
Description
480V, 3P + G, 20HP Rating Inlet, Male
Meltric; Inlet; Decontactor; DSN60, Switch Rated; Number Of Poles: 3; Wire Size: Min 12 Awg, Max 4 Awg; Auxiliary Contacts - Max 14 Awg; Amperage Rating: 60 Amp; Voltage Rating: 480 Vac; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
784474545426 / 00784474545426
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$247.74 (Each)
Stock Availability
Nashville
0
Nashville RDC
0
All Stores
0
Resources
Images
 
 
6368043 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Phase
3 in
amperage rating
60 Hz
Voltage Rating
Overall Dimension 4-1/16 Inch Width x 3-3/16 Inch Depth x 4-3/4 Inch Height; Fuel Type Natural; Capacity 23000 to 290000 BTU/Hour; Pressure Tapping 1/8 Inch Threaded with Plug; Pressure Regulator Set Point 3.5 Inch WC
Material
Poly Bag
Wire Size
Min 12 AWG, Max 4 AWG; Auxiliary Contacts - Max 14 AWG
Material, Color, and Finish
Color
Blue Light
Descriptions
Product Type
DSN60 Inlet
Description
480V, 3P + G, 20HP RATING INLET, MALE
extra long description
MEL 63-68043 DSN60 INLET
Long Description
Meltric; Inlet; Decontactor; DSN60, Switch Rated; Number Of Poles: 3; Wire Size: Min 12 AWG, Max 4 AWG; Auxiliary Contacts - Max 14 AWG; Amperage Rating: 60 AMP; Voltage Rating: 480 VAC; Phase: 3; Material: Polyster; Color: Blue; Nema Rating: 4X; Environm
Special Features
Features: Switch Ratings (AC Only): Branch Circuit & Motor Circuit Disconnect Switching; Short Circuit Rating: 100 KAMP Close & Withstand Testing Was Performed With RK1 Current Limiting Fuses Sized At 400 PEC Of The Highest Full Load Motor Ampacity Associated With The Devices HP Rating; Listings: UL, CSA, IEC, CE Contact Customer Service; Horsepower Ratings: 20 HP At 3 PH, 480 V; Polarity: 3P+G; Temperature Rating: -40 To 140 DEG F
Manufacturer Information
Manufacturers Part Number
63-68043
Brand
Meltric
sub brand
Decontactor
GTIN
00784474545426
UPC
784474545426
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DSN60, Switch Rated
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Application
DS30A inlet decontactor
standard
UL, CSA, IEC,CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nashville RDC Area