MAFS3 - 60A 30D DSN6 MTL Angle

Meltric

  • $59.30 (Each)
  • $59.30 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MAFS3
Manufacturer
Meltric
Manufacturer's Part Number
MAFS3
Description
60A 30D DSN6 MTL Angle
30 Deg Angle, Application: DS30 Plug/Receptacle, Material: Metal
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
784474008716 / 00784474008716
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Descriptions
Description
60A 30D DSN6 MTL ANGLE
Product Type
30D Metal Angle Size.3 FS
Long Description
30 Deg Angle, Application: DS30 Plug/Receptacle, Material: Metal
Manufacturer Information
Brand
Meltric
Manufacturers Part Number
MAFS3
sub brand
Decontactor
GTIN
00784474008716
UPC
784474008716
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
30 Deg Angle
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
DS30 Plug/Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat