600 - 1/2 STL Beam Clamp

Minerallac Traditional

  • $2.18 (Each)
  • $2.18 (Each)

  • $218.46 (Per 100)
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
600
Manufacturer
Minerallac Traditional
Manufacturer's Part Number
600
Description
1/2 STL Beam Clamp
Set Screw Beam Clamp (Steel), Fits Up to 1/2" Flange, 1/4"-20 Tapped Holes Bottom and Back Of Beam Clamp, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784610246002 / 00784610246002
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.18 (Each)
Carton
$2.18 (Each)
Resources
Images
 
 
600 - Small Image
 
600 - Large Image
Attachments
 
 
600 - Specification Sheet
Other Links
 
 
600 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.87"
Size
1.40" x 0.87" x 1.68"
Length
1.68"
Descriptions
Product Type
1/4 Univ Beam Clamp ZP
extra long description
MINRLAC 600 1/4 Univ Beam Clamp ZP
Description
1/2 STL BEAM CLAMP
Long Description
Set Screw Beam Clamp (Steel), Fits Up to 1/2" Flange, 1/4"-20 Tapped Holes Bottom and Back of Beam Clamp, Zinc Plated
Special Features
Case hardened steel set screw tapped at an angle locks on beam.
Additional Information
gauge
0.089"
Torque Rating
40
Clip Type
Flange Clamp
Rod Size
1/4"-20
Manufacturer Information
Brand
Minerallac Traditional
GTIN
00784610246002
UPC
784610246002
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BEAM CLAMP
Packaging
Weight per each
0.129
Carton
1
Uses, Certifications, and Standards
Application
For use with threaded rod, Minerallac conduit hangers #0 to #5, and bridal rings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 600.
Jump To:

Cross Referenced

These items are similar to 600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BC-250 APPOZGCOMM 00687855252503
BC25 Arlington 00018997232502
BC442 Eaton B-Line 00781011182786
BC-442 Eaton B-Line 00078101118276
951-S Bridgeport Fittings 00781747029515
529-S Eaton Crouse-Hinds 00784564105295
BK14 LH Dottie 00781002100904
65600B Halex 00051411656003
25 Madison Electric 00784297140259
600 Minerallac 00784610246002
17486 Morris 00601986174862
BC200 nVent-Thermal Management 00782856193005
BC260025EG nVent-Thermal Management 00782856340256
902S Producto Electric Corp. 00785244190228
2500 Raco 00050169025000
S620 Sepco n/a
BC1-TB Thomas & Betts 00783786230013
510 Thomas & Betts 00785991509816
122S Topaz 00751338107403

* All prices subject to change.

Begin Live Chat