35270H330 - *Delisted* MTR. Start Cap, 270-324UF 330V

Morris Products

  • $28.14 (Each)
  • $28.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35270H330
Manufacturer
Morris Products
Manufacturer's Part Number
35-270H330
Description
*Delisted* MTR. Start Cap, 270-324UF 330V
Mor 35-270H330 MTRSTRT CPCTRS VRBL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Hvacr Capacitors
UNSPSC
32121504 - Capacitor networks
UPC/GTIN
777980036700 / 00777980036700
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$28.14 (Each)
Resources
Images
 
 
35270H330 - Large Image
 
35270H330 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
MTRSTRT CPCTRS VRBL 330VAC 270-324 Uf
Long Description
MOR 35-270H330 MtrStrt Cpctrs Vrbl
Description
*DELISTED* MTR. START CAP, 270-324UF 330V
Manufacturer Information
Brand
MORRIS PRODUCTS
Manufacturers Part Number
35-270H330
GTIN
00777980036700
UPC
777980036700
Taxonomies, Classifications, and Categories
Category Description
HVACR Capacitors
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat