PS181658 - 5" X 18" 16G Frisco Plate Strap 8 Holes/End 25/CS

MPC

  • $2.23 (Each)
  • $2.23 (Each)

  • $55.77 (Per 25)

  • $223.08 (Per 100)

In-Stock: 5,559 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS181658
Manufacturer's Part Number
FPS1816-5-8 HOLE
Description
5" X 18" 16G Frisco Plate Strap 8 Holes/End 25/CS
Nail Plate, Industrial;Plumbing Applications Application, 5 W X 18 H In Dimensions, Made In Usa, 25 Ca Package Quantity, 16 Ga Thickness, 1.6399 LB Weight
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.23 (Each)
Carton
$55.77 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,559
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
16 ga
Descriptions
Description
5" X 18" 16G FRISCO PLATE STRAP 8 HOLES/END 25/CS
Features
Boca Plates are primarily used to protect vertical running piping in between studs from drywall nails that could potentially puncture the piping. We offer a wide variety of lengths, widths, gauges, and hole locations to accommodate varying building codes across America. Our Boca Plates come in both flat and self-nailing variations depending on plumbing contractor personal preference
Long Description
Nail Plate, Industrial;Plumbing Applications Application, 5 W x 18 H in Dimensions, Made in USA, 25 CA Package Quantity, 16 ga Thickness, 1.6399 lb Weight
Product Type
Nail Plate
Short Description
Nail Plate, 5 x 18 in, 25 CA
Additional Information
Dimensions
5 W x 18 H in
Made In USA
yes
Package Quantity
25 CA
Manufacturer Information
Brand
METAL PRODUCTS COMPANY
Manufacturers Part Number
FPS1816-5-8 HOLE
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
1.6399 lb
Weight per each
1.64
Carton
25
Uses, Certifications, and Standards
Application
Industrial;Plumbing Applications
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat