078093 - 4" PVC Male Adapter

Kraloy

  • $8.61 (Each)
  • $8.61 (Each)

  • $172.20 (Per 20)

  • $861.01 (Per 100)

In-Stock: 194 available locally (Dallas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078093
Manufacturer
Kraloy
Manufacturer's Part Number
078093
Description
4" PVC Male Adapter
TA40 4" PVC Terminal Adpt Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454780934 / 00622454780934
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.61 (Each)
Carton
$8.61 (Each)
Standard Packaging
$172.20 (Per 20)
Stock Availability
Dallas
194 (Check another store)
DFW RDC
100
All Stores
7,804
Resources
Images
 
 
078093 - Small Image
 
078093 - Large Image
Attachments
 
 
078093 - Specification Sheet
Tech Bulletins
 
 
078093 - Tech Bulletin
Other Links
 
 
078093 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
4"
Descriptions
Product Type
4" PVC Terminal Adpt Kraloy
extra long description
MULTIFIT 078093 4" PVC TERMINAL ADP
Description
4" PVC MALE ADAPTER
Long Description
TA40 4" PVC TERMINAL ADPT KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078093
GTIN
00622454780934
UPC
622454780934
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
TERMINAL ADPT
Packaging
Weight per each
0.555
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,804

Location search:

A-L

Location Stock Available
Andrews
4 View Store
Athens
21 View Store
Avondale
143 View Store
Bartlesville
16 View Store
Bastrop
12 View Store
Baytown
31 View Store
Benton
10 View Store
Bentonville
32 View Store
Big Spring
19 View Store
Borger
18 View Store
Brownsville
12 View Store
Bryan
21 View Store
Cabot
1 View Store
Carlsbad
4 View Store
Carthage
2 View Store
Cedar Park
25 View Store
Centennial
20 View Store
Clovis
19 View Store
Colorado Springs
19 View Store
Conroe
15 View Store
Conway
3 View Store
Cookeville
20 View Store
Covington
14 View Store
Deer Valley
21 View Store
Dodge City
3 View Store
Doraville
12 View Store
Dripping Springs
20 View Store
Dumas
10 View Store
Duncan
15 View Store
Durant
26 View Store
Edmond
3 View Store
El Dorado
11 View Store
Enid
11 View Store
Fayetteville
20 View Store
Fort Collins
6 View Store
Fort Smith
8 View Store
Fort Stockton
7 View Store
Galena Park
35 View Store
Galveston
3 View Store
Georgetown
9 View Store
Gilbert
33 View Store
Gonzales
16 View Store
Greenville
17 View Store
Harlingen
8 View Store
Henderson
2 View Store
Hereford
42 View Store
Hobbs
2 View Store
Hope
7 View Store
Hot Springs
19 View Store
Humble
221 View Store
Huntsville
7 View Store
Jacksonville
1 View Store
Jasper
7 View Store
Jonesboro
20 View Store
Kansas City - North
17 View Store
Katy
19 View Store
Kenedy
70 View Store
Kilgore
19 View Store
Killeen
15 View Store
Lafayette
33 View Store
Laredo
45 View Store
Lawton
23 View Store
League City
12 View Store
Lee's Summit
28 View Store
Leesville
6 View Store
Lufkin
4 View Store

* All prices subject to change.

Begin Live Chat