078365 - 3X2 PVC Reducer

Kraloy

  • $17.31 (Each)
  • $17.31 (Each)

  • $432.82 (Per 25)

  • $1,731.28 (Per 100)
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
078365
Manufacturer
Kraloy
Manufacturer's Part Number
078365
Description
3X2 PVC Reducer
MR3020 3"X2" PVC Red. Bushing Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
622454783652 / 00622454783652
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.31 (Each)
Carton
$17.31 (Each)
Standard Packaging
$432.82 (Per 25)
Resources
Tech Bulletins
 
 
078365 - Tech Bulletin
Images
 
 
078365 - Large Image
 
078365 - Small Image
Other Links
 
 
078365 - Other
Attachments
 
 
078365 - Specification Sheet
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
PVC
Dimensions and Weight
Size
3" x 2"
Descriptions
Product Type
3"X2" PVC Red. Bushing Kraloy
extra long description
MULTIFIT 078365 3"x2" PVC RED. BUSH
Description
3X2 PVC REDUCER
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
MR3020 3"x2" PVC RED. BUSHING KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078365
GTIN
00622454783652
UPC
622454783652
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RED. BUSHING
Packaging
Weight per each
0.56
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat