078552 - 1/2" SCH40 45D PVC Elbow

Kraloy

  • $0.89 (Each)
  • $0.89 (Each)

  • $44.40 (Per 50)

  • $88.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078552
Manufacturer
Kraloy
Manufacturer's Part Number
078552
Description
1/2" SCH40 45D PVC Elbow
40STD0545 1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454785526 / 00622454785526
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$44.40 (Per 50)
Resources
Images
 
 
078552 - Small Image
 
078552 - Large Image
Attachments
 
 
078552 - Specification Sheet
Tech Bulletins
 
 
078552 - Tech Bulletin
Other Links
 
 
078552 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SPxSP
Descriptions
extra long description
MULTIFIT 078552 1/2"x45D PVC STD EL
Product Type
1/2"X45D PVC STD Elbow SPXSP SCH40 Kraloy
Description
1/2" SCH40 45D PVC ELBOW
Long Description
40STD0545 1/2"x45D PVC STD ELBOW SPxSP SCH40 KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Manufacturers Part Number
078552
Brand
Kraloy
GTIN
00622454785526
UPC
622454785526
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
1/2"
Packaging
Weight per each
0.07
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat