11726 - 3-1/2 & 4 Neo Body Gaskt

Mulberry

  • $6.65 (Each)
  • $6.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11726
Manufacturer
Mulberry
Manufacturer's Part Number
11726
Description
3-1/2 & 4 Neo Body Gaskt
Mulberry; Gasket; Full; Size: 3.500 - 4 In; Material: Neoprene Rubber
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
N/A
UPC/GTIN
095327117265 / 00095327117265
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Resources
Images
 
 
11726 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3-1/2 & 4 NEO BODY GASKT
Product Type
31/2-4 In.Conduit Gasket
extra long description
MULB 11726 31/2-4 IN.CONDUIT GASKET
Long Description
Mulberry; Gasket; Full; Size: 3.500 - 4 IN; Material: Neoprene Rubber
Manufacturer Information
Manufacturers Part Number
11726
Brand
Mulberry
GTIN
00095327117265
UPC
095327117265
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat