12836 - 2IN C Cover & Gasket

Mulberry

  • $40.82 (Each)
  • $40.82 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12836
Manufacturer
Mulberry
Manufacturer's Part Number
12836
Description
2IN C Cover & Gasket
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128360 / 00095327128360
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$40.82 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
12836 - Small Image
 
12836 - Large Image
Attachments
 
 
12836 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN C COVER & GASKET
Extra Long Description
MULB 12836 2" C THR KIT/STL CVR
Long Description
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type
2" C THR Kit/STL CVR
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
12836
GTIN
00095327128360
UPC
095327128360
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type C, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat