30242 - 2G RT Box W/4 3/4 Hubs

Mulberry

  • $19.43 (Each)
  • $19.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30242
Manufacturer
Mulberry
Manufacturer's Part Number
30242
Description
2G RT Box W/4 3/4 Hubs
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 30.500 In; Outlets/Location: (2) One End, (1) Other End, (1) Back
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302425 / 00095327302425
Weight per unit
11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Resources
Images
 
 
30242 - Large Image
 
30242 - Small Image
Attachments
 
 
30242 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Description
2G RT BOX W/4 3/4 HUBS
Product Type
2G WP Box 4H-3/4" W/Lug
extra long description
MULB 30242 2G WP BOX 4H-3/4" W/LUG
Long Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Gray; Cubic Capacity: 30.500 IN; Outlets/location: (2) One End, (1) Other End, (1) Back
Special Features
0.094 IN Thick, With Powder Finish;4.500 IN X 4.500 IN X 2.000 IN Deep;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Outlets/location: (2) One End, (1) Other End, (1) Back
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30242
Brand
Mulberry
GTIN
00095327302425
UPC
095327302425
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Gang Lug
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA, Federal Specification AA-50563
Application
For All Indoor And Outdoor Damp Or Wet Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat