30377 - 3 Hole Round WP Cover

Mulberry

  • $6.37 (Each)
  • $6.37 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30377
Manufacturer
Mulberry
Manufacturer's Part Number
30377
Description
3 Hole Round WP Cover
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Number Of Outlet: (3) 1/2 In Tapped Hole; Color: Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327303774 / 00095327303774
Weight per unit
9 L
Price & Packaging
Minimum Order Quantity
1
Unit
$6.37 (Each)
Resources
Brochures
 
 
30377 - Brochure
Other Links
 
 
30377 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Zinc
Shape
Round
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
4
Descriptions
Description
3 HOLE ROUND WP COVER
extra long description
MULB 30377 ROUND LAMPHOLDER COVER 3
Product Type
Round Lampholder Cover 3H
Long Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN; Number Of Outlet: (3) 1/2 IN Tapped Hole; Color: Gray
Special Features
Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Inc
Additional Information
number of outlet
(3) 1/2 IN Tapped Hole
Manufacturer Information
Manufacturers Part Number
30377
Brand
Mulberry
GTIN
00095327303774
UPC
095327303774
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat