TLD24V96W10 - 96W 0-10V Dimmer Driver 120V/24V Class 2 Wet Loc

NDR

  • $199.99 (Each)
  • $199.99 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TLD24V96W10
Manufacturer's Part Number
TLD24V-96W-10
Description
96W 0-10V Dimmer Driver 120V/24V Class 2 Wet Loc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
-
UPC/EAN/GTIN
775110025907
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$199.99 (Each)
Stock Availability
DFW RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
96W 0-10V DIMMER DRIVER 120V/24V CLASS 2 WET LOC
Manufacturer Information
Manufacturers Part Number
TLD24V-96W-10
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat