6392 - Redline RC With Magdock With Display

NEB

  • $49.41 (Each)
  • $49.41 (Each)

  • $494.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6392
Manufacturer's Part Number
6392
Description
Redline RC With Magdock With Display
Flashlight, 1 H (High);2 H (Medium);2 H (Strobe);9 H (Low) Average Life, 320 LM Brightness (Lumens), 1.25 In Diameter, Aircraft-Grade Aluminum Housing Material, 3.56 In (Compacted);3.87 In (Extended) Length, Made In Usa, 10 PC/Ca Package Quantity, 0.25 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
645397930754
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.41 (Each)
Standard Packaging
$494.10 (Per 10)
Resources
Images
 
 
6392 - Small Image
 
6392 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Aircraft-Grade Aluminum
Dimensions and Weight
Diameter
1.25 in
Length
3.56 in (Compacted);3.87 in (Extended)
Descriptions
Product Type
Flashlight
Long Description
Flashlight, 1 h (High);2 h (Medium);2 h (Strobe);9 h (Low) Average Life, 320 lm Brightness (Lumens), 1.25 in Diameter, Aircraft-Grade Aluminum Housing Material, 3.56 in (Compacted);3.87 in (Extended) Length, Made in USA, 10 PC/CA Package Quantity, 0.25 lb Weight
Features
The newest rechargeable REDLINE(R) is the REDLINE(R) RC(TM) with MagDock. The MagDock is a magnetic charging station that docks and charges your REDLINE. Small enough to fit in the palm of your hand, the REDLINE RC with MagDock is fully equipped with all of the features that make the REDLINE series so popular.
Short Description
Flashlight, 320 lm, Aircraft-Grade Aluminum, 1.25 in Dia., 0.25 lb, 10 PC/CA
Description
REDLINE RC WITH MAGDOCK WITH DISPLAY
Additional Information
average life
1 h (High);2 h (Medium);9 h (Low);2 h (Strobe)
Made in USA
yes
package quantity
10 PC/CA
Brightness (Lumens)
320 lm
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
6392
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat