TU573 - Smart Knife

NEB

  • $20.40 (Each)
  • $20.40 (Each)

  • $122.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TU573
Manufacturer's Part Number
TU573
Description
Smart Knife
Smart Knife, Stainless Steel Blade Material, Black/Silver Color, Adjustable Spanner (4MM - 10MM Bolts);Belt Clip;Belt Cutter;Bottle Opener;Screwdriver Includes, Made In Usa, Stainless Steel Material, 1 - Blades, 0.35 In Overall Depth, 3.54 In Overall Length, 1.3 In Overall Width, 6 CT Package Quantity, Carton Package Type, Fine Sandblasted 420 Grade Stainless Steel;Key Ring Attachment Special Features, 0.08 LB Weight
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
-
UPC/EAN/GTIN
5060063221472
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Carton
$122.40 (Per 6)
Resources
Images
 
 
TU573 - Small Image
 
TU573 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Blade Material
Stainless Steel
Color
Black/Silver
Dimensions and Weight
Overall Length
3.54 in
Descriptions
Short Description
Smart Knife, Stainless Steel, Black/Silver, 3.54 in, 6 CT
Product Type
Smart Knife
Long Description
Smart Knife, Stainless Steel Blade Material, Black/Silver Color, Adjustable Spanner (4mm - 10mm Bolts);Belt Clip;Belt Cutter;Bottle Opener;Screwdriver Includes, Made in USA, Stainless Steel Material, 1 - Blades, 0.35 in Overall Depth, 3.54 in Overall Length, 1.3 in Overall Width, 6 CT Package Quantity, Carton Package Type, Fine Sandblasted 420 Grade Stainless Steel;Key Ring Attachment Special Features, 0.08 lb Weight
Features
Much more than just a pocket knife…it’s a bottle opener, screwdriver, belt cutter, multi-size spanner and a knife all wrapped up in a high-grade stainless steel body. Handy belt clip and lanyard attachment included.
Special Features
Fine Sandblasted 420 Grade Stainless Steel;Key Ring Attachment
Description
SMART KNIFE
Additional Information
Number of Blades
1
Overall Width
1.3 in
Overall Depth
0.35 in
includes
Belt Clip;Bottle Opener;Screwdriver;Belt Cutter;Adjustable Spanner (4mm - 10mm Bolts)
package quantity
6 CT
Made in USA
yes
Manufacturer Information
Brand
Nebotools
Manufacturers Part Number
TU573
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Package Type
Carton
Weight
0.08 lb
Weight per each
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat