NUDTW881123345WH - 11" Uc Led 27K/3K/35K/4K/5K White

Nora Lighting, Inc.

  • $76.26 (Each)
  • $76.26 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NUDTW881123345WH
Manufacturer
Nora Lighting, Inc.
Manufacturer's Part Number
NUDTW-8811/23345WH
Description
11" Uc Led 27K/3K/35K/4K/5K White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
43087821001
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$76.26 (Each)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
2
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
11" UC LED 27K/3K/35K/4K/5K WHITE
Manufacturer Information
Brand
Nora Lighting, Inc.
Manufacturers Part Number
NUDTW-8811/23345WH
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
2 View Store

* All prices subject to change.

Begin Live Chat