R6509T2430BZ - 6" 15W Led Disk LT 30K BRZ 1050LM

Nora Lighting, Inc.

  • $25.46 (Each)
  • $25.46 (Each)

In-Stock: 164 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R6509T2430BZ
Manufacturer
Nora Lighting, Inc.
Manufacturer's Part Number
N/A
Description
6" 15W Led Disk LT 30K BRZ 1050LM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
00016030046
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$25.46 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
164
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 15W LED DISK LT 30K BRZ 1050LM
Manufacturer Information
Brand
Nora Lighting, Inc.
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 164

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
6 View Store
West Monroe
158 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat