2350T - 350 Al/Cu 2 Conductor Mechanical Lug

Platinum Tools

  • $17.04 (Each)
  • $17.04 (Each)

  • $136.35 (Per 8)

  • $1,704.43 (Per 100)

In-Stock: 651 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2350T
Manufacturer
Platinum Tools
Manufacturer's Part Number
2-350T
Description
350 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.88 In Overall Length, Screw Terminal, 600 V, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
32151904 - Control system patchcord
UPC/EAN/GTIN
662381001238 / 6623810012380 / 00662381001238
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.04 (Each)
Carton
$136.35 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
651
Resources
Images
 
 
2350T - Small Image
 
2350T - Large Image
 
2350T - Large Image
Tech Bulletins
 
 
2350T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Color
Aluminum
Conductor Material
Aluminum;Copper
Finish
Aluminum
Dimensions and Weight
Overall Length
2.88 in
Descriptions
Description
350 AL/CU 2 CONDUCTOR MECHANICAL LUG
Extra Long Description
NSI 2-350T Dual Rated Lug Two 350-6
Features
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Long Description
Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.88 in Overall Length, Screw Terminal, 600 V, 0.27 lb/EA
Product Type
Mechanical Connector
Short Description
Mechanical Connector, Non-Insulated, 2.88 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Additional Information
For Stud Size
9/16 in
For Use With
Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
250 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Package Quantity
8 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
2-350T
Sub Brand
NSI
GTIN
00662381001238
UPC
662381001238
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Aluminum Double Lug
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
8
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 651

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

* All prices subject to change.

Begin Live Chat