3350L2L4 - 350 Al/Cu 3 Conductor Mechanical Lug

Nsi

  • $77.36 (Each)
  • $77.36 (Each)

  • $154.72 (Per 2)

  • $7,736.16 (Per 100)

In-Stock: 3 available locally (Plano, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3350L2L4
Manufacturer
Nsi
Manufacturer's Part Number
3-350L2/L4
Description
350 Al/Cu 3 Conductor Mechanical Lug
3 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
662381001511 / 6623810015114 / 00662381001511
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.36 (Each)
Carton
$77.36 (Each)
Standard Packaging
$154.72 (Per 2)
Stock Availability
Plano
3 (Check another store)
DFW RDC
12
All Stores
36
Resources
Images
 
 
3350L2L4 - Large Image
 
3350L2L4 - Large Image
Tech Bulletins
 
 
3350L2L4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
3 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Description
350 AL/CU 3 CONDUCTOR MECHANICAL LUG
Special Features
(3) 350 MCM-6 AWG - Dual Rated - 2 Pack
Long Description
3 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Product Type
Nema Panel Lug (3)350-6
extra long description
NSI 3-350L2/L4 Nema Panel Lug (3)35
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
3-350L2/L4
GTIN
00662381001511
UPC
662381001511
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Panelboard Lug
Packaging
Weight per each
0.65
Carton
1
Package
2
Uses, Certifications, and Standards
environmental conditions
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat