350SR - 350 Al/Cu Mechanical Butt Splice

Nsi

  • $26.84 (Each)
  • $26.84 (Each)

  • $214.75 (Per 8)

  • $2,684.34 (Per 100)
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
350SR
Manufacturer
Nsi
Manufacturer's Part Number
350SR
Description
350 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 350 MCM - 6 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002341 / 6623810023416 / 00662381002341
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.84 (Each)
Carton
$26.84 (Each)
Standard Packaging
$214.75 (Per 8)
Stock Availability
Local Store
Find nearby stock
All Stores
27
Resources
Images
 
 
350SR - Small Image
 
350SR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

M-Z

Location Stock Available
West Dallas
2 View Store

* All prices subject to change.

Begin Live Chat