AL750N - Comp Conn 750

Nsi

  • $77.10 (Each)
  • $77.10 (Each)

  • $7,709.97 (Per 100)
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
AL750N
Manufacturer
Nsi
Manufacturer's Part Number
AL750N
Description
Comp Conn 750
2HOLESTANDARD Barrelaluminum Compression Lug 750 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381031105 / 6623810311056 / 00662381031105
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.10 (Each)
Carton
$77.10 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
33
Resources
Images
 
 
AL750N - Small Image
 
AL750N - Large Image
 
AL750N - Large Image
 
AL750N - Large Image
 
AL750N - Large Image
Other Links
 
 
AL750N - Other
Tech Bulletins
 
 
AL750N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:
These alternate items can be purchased instead of AL750N.
Jump To:

Similar Items

Similar items are close alternatives to AL750N, though they may not be 100% alike.

750 Kcmil, Al Terminal, Two Hole, 1/2" Stud Size, 1-3/4" Hole Spacing, AL9CU, In...
  • MFR Part #: YA39A5
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
YA39A5 - Burndy LLC

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to AL750N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40172 3M Electrical Products 00054007137078
VACL-750-12BN Anderson n/a
VACL75012BN Anderson n/a
YA39-A5 Burndy 00781810762028
AL 750 N Greaves n/a
AL750-N Greaves 00784491504741
2ACL-750 ILSCO 00783669000368
93130 Morris 00601986931304
AL750N NSi Industries 00662381031105
LAB750-12-1 Panduit 00074983911752
BLUA-075D1 Penn-Union 00785037237277
60278 Thomas & Betts 00786210602783
AL 750 NTN Thomas & Betts n/a
AL750NTN Thomas & Betts 00783786694075
ATL7502 Thomas & Betts 00783786611249
2CLA750-50 Galvan Industries 00632591708029
AL 750 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat