ALP2K6 - (2)-350 to (6)-2/0 Power Dist Block

Nsi

  • $83.83 (Each)
  • $83.83 (Each)

  • $251.49 (Per 3)
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
ALP2K6
Manufacturer
Nsi
Manufacturer's Part Number
AL-P2-K6
Description
(2)-350 to (6)-2/0 Power Dist Block
Power Distribution Block, 2 Primary Openings, 6 Secondary Openings, #6 Awg to 350 MCM Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 620 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.23 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165695 / 6623811656958 / 00662381165695
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.83 (Each)
Carton
$251.49 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
128
Resources
Images
 
 
ALP2K6 - Small Image
 
ALP2K6 - Large Image
 
ALP2K6 - Large Image
Tech Bulletins
 
 
ALP2K6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALP2K6.
Jump To:

Cross Referenced

These items are similar to ALP2K6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDA26350 Burndy 00781810115879
BDB-26-350 Burndy n/a
SPD-P2-K6 Greaves 00784491825167
PDB263501 ILSCO 00783669710434
PDB265001 ILSCO 00783669710496
LDB26350 ILSCO 00783669595307
LDA/B-26-350 ILSCO n/a
LD55861 SSAC 00079458014914
1451586 Marathon Special Products 00784337515863
69101 Mersen 00782001759377
AL-P2-K6 NSi Industries 00662381165695
AL-R2-K6 NSi Industries 00662381165756
ALP2K6 NSi Industries 66238116569
ALR2K6 NSi Industries 66238116575
ADB265001 Penn-Union 00785037276610
ADB26 350 Penn-Union 00785037276955

* All prices subject to change.

Begin Live Chat