ALR1M4 - (1)-500 to (4)-4/0 Power Dist Block

Nsi

  • $93.98 (Each)
  • $93.98 (Each)

  • $281.94 (Per 3)
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
ALR1M4
Manufacturer
Nsi
Manufacturer's Part Number
AL-R1-M4
Description
(1)-500 to (4)-4/0 Power Dist Block
Power Distribution Block, 1 Primary Openings, 4 Secondary Openings, #4 Awg to 500 MCM Primary Opening Wire Size, #6 to #4/0 Awg Secondary Opening Wire Size, 380 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165480 / 6623811654800 / 00662381165480
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.98 (Each)
Carton
$281.94 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
155
Resources
Images
 
 
ALR1M4 - Small Image
 
ALR1M4 - Large Image
 
ALR1M4 - Large Image
Tech Bulletins
 
 
ALR1M4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALR1M4.
Jump To:

Cross Referenced

These items are similar to ALR1M4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1331575 Marathon Special Products 00784337315753
67411 Mersen 00782001653200
AL-R1-M4 NSi Industries 662381165480
ALR1M4 NSi Industries 00662381165480
BDB-14-500-1 Burndy n/a
SPD-R1-M4 Greaves 00784491826041

* All prices subject to change.

Begin Live Chat