AMK2H12 - (2)-2/0 to (12)-#4 Power Dist Block

Nsi

  • $66.22 (Each)
  • $66.22 (Each)

  • $198.66 (Per 3)

In-Stock: 0 available locally (Baton Rouge, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AMK2H12
Manufacturer
Nsi
Manufacturer's Part Number
AM-K2-H12
Description
(2)-2/0 to (12)-#4 Power Dist Block
Power Distribution Block, 2 Primary Openings, 12 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 4 In Overall Length, 1.71 In Overall Width, 2.62 In Overall Height, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165602 / 6623811656026 / 00662381165602
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.22 (Each)
Carton
$198.66 (Per 3)
Stock Availability
Baton Rouge
0 (Find nearest stock)
All Stores
555
Resources
Images
 
 
AMK2H12 - Small Image
 
AMK2H12 - Large Image
 
AMK2H12 - Large Image
Tech Bulletins
 
 
AMK2H12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Current Rating
350 A
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Wire Size
(2) 2/0-14 AWG(Line) - (12) 4-14 AWG(Load)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
4 in
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Description
(2)-2/0 TO (12)-#4 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 12 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.63 lb
Features
(2) 2/0-14 Primary (12) 4-14 Secondary, Power DiSTRibution Block.
Short Description
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
extra long description
NSI AM-K2-H12 2x2/0-14 LINE 12x4-14
Special Features
(2) 2/0-14 AWG (Line Side) - (12) 4-14 AWG (Load Side) - 350 Amps Per Pole
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
12
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.71 in
Overall Height
2.62 in
Standards Met
UL MA
package quantity
3 CT
Made in USA
yes
Number of Terminals
14
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AM-K2-H12
GTIN
00662381165602
UPC
662381165602
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight
0.63 lb
Weight per each
0.63
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat