AMN1N1 - (1)-250 to (1)-250 Power Dist Block

Nsi

  • $48.67 (Each)
  • $48.67 (Each)

  • $146.01 (Per 3)
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
AMN1N1
Manufacturer
Nsi
Manufacturer's Part Number
AM-N1-N1
Description
(1)-250 to (1)-250 Power Dist Block
Power Distribution Block, 1 Primary Openings, 1 Secondary Openings, #6 Awg to 250 MCM Primary Opening Wire Size, #6 Awg to 250 MCM Secondary Opening Wire Size, 310 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 4 In Overall Length, 1.71 In Overall Width, 2.62 In Overall Height, 0.49 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381166074 / 6623811660740 / 00662381166074
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.67 (Each)
Standard Packaging
$146.01 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
196
Resources
Images
 
 
AMN1N1 - Small Image
 
AMN1N1 - Large Image
 
AMN1N1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AMN1N1.
Jump To:

Cross Referenced

These items are similar to AMN1N1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-N1-N1 Greaves 00784491824016
AM-N1-N1 NSi Industries 00662381166074
ADB11-4/0 Penn-Union n/a

* All prices subject to change.

Begin Live Chat