ASC10T - 1/0 Alum Comp. Butt Splic

Nsi

  • $28.21 (Each)
  • $28.21 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
ASC10T
Manufacturer
Nsi
Manufacturer's Part Number
ASC1/0T
Description
1/0 Alum Comp. Butt Splic
Dual Rated Aluminum Splice 1/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032041 / 6623810320416 / 00662381032041
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.21 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
104
Resources
Images
 
 
ASC10T - Small Image
 
ASC10T - Large Image
Other Links
 
 
ASC10T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Tan
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=2.50 - OD=.629 - ID=.389
Descriptions
Description
1/0 ALUM COMP. BUTT SPLIC
Product Type
1/0 Awg Aluminum Splice - Dual Rated - Tan
extra long description
NSI ASC1/0T 1/0 AWG Aluminum Splice
Long Description
Dual Rated Aluminum Splice 1/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
1/0 AWG (STR) - ALCU Splice
Features
Dual Rated Aluminum Splice 1/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ASC1/0T
GTIN
00662381032041
UPC
662381032041
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 104

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
24 View Store

Distribution Centers

Location Stock Available
Abilene
30 View Store

A-L

Location Stock Available
Lawton
23 View Store
These alternate items can be purchased instead of ASC10T.
Jump To:

Similar Items

Similar items are close alternatives to ASC10T, though they may not be 100% alike.

1/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($252.60) ·
YS25 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.26

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASC10T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS25-A1 Burndy 00781810757055
SA-1/0 Galvan Industries 00632591715225
ASC1/0T Greaves n/a
ASC10T Greaves 00784491503089
AS-1/0 ILSCO 00783669000467
ASC1/0T NSi Industries 00662381032041
BCUA-1/0 Penn-Union 00785037221061
ASP10 Thomas & Betts 00783786610655
E 1/0 GP D Thomas & Betts n/a
60530 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat