ASK1H6 - (1)-2/0 to (6)-#4 Power Dist Block

Nsi

  • $52.62 (Each)
  • $52.62 (Each)

  • $157.86 (Per 3)
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
ASK1H6
Manufacturer
Nsi
Manufacturer's Part Number
AS-K1-H6
Description
(1)-2/0 to (6)-#4 Power Dist Block
Power Distribution Block, 1 Primary Openings, 6 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 175 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 2.9 In Overall Length, 1.04 In Overall Width, 2.34 In Overall Height, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381165343 / 6623811653438 / 00662381165343
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.62 (Each)
Carton
$157.86 (Per 3)
Stock Availability
Local Store
Find nearby stock
All Stores
321
Resources
Images
 
 
ASK1H6 - Small Image
 
ASK1H6 - Large Image
 
ASK1H6 - Large Image
Tech Bulletins
 
 
ASK1H6 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ASK1H6.
Jump To:

Cross Referenced

These items are similar to ASK1H6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BDB-16-2/0-1 Burndy n/a
SPD-K1-H6 Greaves 00784491823064
PDB-16-2/0-1 ILSCO 00783669710250
AS-K1-H6 NSi Industries 00662381165343
ADB16-2/0 Penn-Union 00785037276863

* All prices subject to change.

Begin Live Chat