C.2 - #2AWG Cu Comp Splice

Nsi

  • $3.50 (Each)
  • $3.50 (Each)

  • $175.00 (Per 50)

  • $349.99 (Per 100)
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
C.2
Manufacturer
Nsi
Manufacturer's Part Number
C-2
Description
#2AWG Cu Comp Splice
Long Barrel TINNEDCOPPERSPLICE2 Awg Long Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381037534 / 6623810375348 / 00662381037534
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.50 (Each)
Carton
$3.50 (Each)
Standard Packaging
$175.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
344
Resources
Images
 
 
C.2 - Small Image
 
C.2 - Large Image
Other Links
 
 
C.2 - Other
Tech Bulletins
 
 
C.2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C.2.
Jump To:

Cross Referenced

These items are similar to C.2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11003 3M Electrical Products n/a
2LBS Amprobe n/a
VHS-2 Anderson n/a
VHS2 Anderson n/a
YS2C Burndy 00781810507001
YGS2C Burndy 00781810220405
YS2C1 Burndy n/a
DPC6 DOSSERT n/a
CSL-2 Galvan Industries 00632591712101
C 2 Greaves n/a
C-2 Greaves 00784491130025
VHS2 Hubbell Power Systems 00096359338871
CSL2 Ideal Industries n/a
CTL-2 ILSCO 00783669127751
136700002 KEARNEY n/a
94516 Morris 00601986945165
C-2 NSi Industries 00662381037534
SCL2-Q Panduit 00074983904419
SCS2-Q Panduit 00074983903153
BBCU-2 Penn-Union 00785037215060
54807 Thomas & Betts 00786210548074
C-2 C 2 Thomas & Betts n/a
CU2 Thomas & Betts 00783786130849
54007 Thomas & Betts n/a
C2 Thomas & Betts n/a
CSP2 Thomas & Betts 00783786132065
C-2 D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat