EWG70601 - 3/4" X 60' Brown Electrical Tape

Nsi

  • $1.34 (Each)
  • $1.34 (Each)

  • $13.40 (Per 10)

In-Stock: 26 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWG70601
Manufacturer
Nsi
Manufacturer's Part Number
EWG7060-1
Description
3/4" X 60' Brown Electrical Tape
Electrical Tape, Vinyl Material, Brown, +176 °F Operating Temperature, 60 FT Length, 0.75 In Width, 0.007 In Thickness, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
662381706010 / 00662381706010
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.34 (Each)
Standard Packaging
$13.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
EWG70601 - Large Image
 
EWG70601 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Brown
Dimensions and Weight
Length
60 ft
Size
Thickness=.030 - Width=.75 - Length=22 feet
Thickness
0.007 in
Width
0.75 in
Descriptions
Description
3/4" X 60' BROWN ELECTRICAL TAPE
Features
General Purpose Electrical Tape Brown, 3/4" X 60 Ft Vinyl 7mil, 600v, -7c to 80c, UL CSA.
Long Description
Electrical Tape, Vinyl Material, Brown, +176 °F Operating Temperature, 60 ft Length, 0.75 in Width, 0.007 in Thickness, 0.19 lb
Product Type
Electrical Tape
Short Description
General Purpose & All- Weather Corrosion Tape EWG, EWPP SERIES, Vinyl, Brown
Special Features
Extremely Flexible with Good Adhesion and Conformability
Additional Information
Made In USA
yes
Maximum Operating Temperature
+80 °C;+176 °F
Package Quantity
10 CT
Standards Met
UL510;CSA
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EWG7060-1
Sub Brand
Easy Wrap(TM)
GTIN
00662381706010
UPC
662381706010
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Availability
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Application
General Purpose;Electrical;Mechanical;Cable Insulation;Wire Bundling;Reinforcing
Standard
UL510
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
26 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat